missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Latex Tubing

Product Code. 10013111
Change view
Click to view available options
Diameter (Metric) Outer:
7 mm
9 mm
12 mm
17 mm
Unit Size:
10m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
10013111 7 mm 10m
10736162 9 mm 10m
10227061 12 mm 10m
10398651 17 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10013111 Supplier KARTELL Supplier No. 0387000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Latex Tubing is available in multiple sizes to fulfill any lab hose need.

  • Hoses with smooth and transparent surface.
  • Density 0.92 g/mL.
  • Autoclavable.
  • SH. A 40 ± 5

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4 mm
Material Latex
Diameter (English) Outer 0.28 in.
Diameter (Metric) Outer 7 mm
Overall Length (English) 32.81 ft.
Overall Length (Metric) 10 m
Sterility Non-sterile
Color Yellow
Product Type Hose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.