missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Microcentrifuge Tube Racks

Product Code. 16802566 Shop All Labconco Corporation Products
Click to view available options
Positions:
12
18
96
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
Microtubes (5 mL)
For Use With (Equipment):
0.5 mL Microtubes
1.5 mL Microtubes
5 mL Microtubes
Dimensions (L x W x H):
5 x 2 x 2.5 in.
6 x 2 x 1.5 in.
8 x 6 x 1.5 in.
8 x 8 x 1.5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16802566

Brand: Labconco™ 4026402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

  • Material: Anodized aluminum
  • Color: Blue

Specifications

Product Type Microcentrifuge Tube Rack
Array 18
Autoclavable Autoclavable
Color Natural
Holds Microtubes (1.5 mL)
Material Aluminum
Positions 18
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1.5 mL Microtubes
Dimensions (L x W x H) 6 x 2 x 1.5 in.
Length (Metric) 15.2 cm
Length (English) 6 in.
Width (Metric) 5.1 cm
Width (English) 2 in.
Height (Metric) 3.8 cm
Height (English) 1.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.