missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Specifically designed for Total Organic Carbon analysis and TOC tests in low-TOC environment
- Critically low particles, fibers, ions and extractables
- Excellent chemical resistance
- High abrasion resistance while soft and non-abrasive
- No contaminating adhesives and good sorbency
Specifications
Specifications
| Quantity | 20 swabs/pack; 25 packs/case |
| Length (English) | 3.94 in. |
| Product Type | TOC Swab |
| Length (Metric) | 100 mm |
| Material | Polyester |
| Size | Large |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?