missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ KPG Glass Stirrer Shafts
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- KPG stirrer shaft with double pivot made of ground and polished borosilicate glass
- Tiltable moon-shaped stirrer blade with double-sided groove completely made of PTFE
- For vessels with a 29/32 ground joint
- Blades available separately and can be mounted additionally
Specifications
Specifications
| Description | Universal chemical resistance |
| Diameter (Metric) Shaft | 10 mm |
| For Use With (Equipment) | Round-bottom flasks with ground joint 29/32 |
| For Use With (Application) | Creating tangential flow with little turbulence |
| Length (Metric) | 350 mm |
| Temperature (Metric) | -200°C to +250°C |
| Type | Glass Stirrer Shafts |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?