missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns
Description
Includes
Glass barrel, Two PTFE end fittings with 20μm porosity polyethylene bed supports, 5 ft. (1.5m) of PTFE tubing (1/16 in. O.D. tubing with 1.0cm I.D. columns, 1/8 in. O.D. tubing with 2.5 and 4.8cm I.D. columns), Two flangeless tubing nuts, Two flangeless ferrules
Ideal for medium-pressure chromatography with aqueous mobile phases
- Threaded
- Feature PTFE-shielded O-rings and end fittings
- PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
- Solvents contact only PTFE and borosilicate glass surfaces
Specifications
Specifications
| For Use With (Application) | Medium pressure chromatography with aqueous mobile phases |
| Temperature (Metric) Range | 0 to 50°C |
| Diameter (Metric) Inner | 10 mm |
| Type | Chromatography Column |
| Max. Pressure | 100 psi |
| Pore Size | 20 μm |
| Column Capacity | 24 mL |
| Length (Metric) | 300 mm |
| Material | Borosilicate Glass Type I Class A |
| Support Material | HDPE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?