missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Jumbo Sampler

Product Code. 10186534 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
390 mL
650 mL
880 mL
910 mL
1700 mL
2900 mL
Dimensions (L x W):
85 x 5 cm
150 x 5 cm
250 x 5 cm
250 x 50 cm
Material:
Aluminum
Aluminum, PTFE
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10186534

Brand: Buerkle™ 53192085

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Jumbo Sampler is ideal for coarse grains. With an open inner tube and large sampling volume, for all-layer samples through all layers of the sample or with sample chambers separated by PTFE separators for multi point sampling from several predetermined sampling depths.

  • Aluminum or Aluminum/PTFE
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • 50 mm diameter
  • Ultra-pure materials
  • Excellent processing, robust model
TRUSTED_SUSTAINABILITY

Specifications

Product Type Jumbo Sampler
Material Aluminum, PTFE
Autoclavable Autoclavable
Includes 3 closed chambers
Handle Type T-shape
Capacity (English) 13.1 oz.
Capacity (Metric) 390 mL
Size Jumbo
Certifications/Compliance DIN
For Use With (Application) Ideal for Coarse Grains and Larger Quantities, Foodstuff
Dimensions (L x W) 85 x 5 cm
Length (Metric) 850 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.