missing translation for 'onlineSavingsMsg'
Learn More

BOLA Jars

Product Code. 10186730
Change view
Click to view available options
Height (Metric):
47 mm
53 mm
67 mm
74 mm
95 mm
116 mm
151 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10186730 47 mm Each
10207261 67 mm Each
10450991 53 mm Each
10083291 95 mm Each
10679021 151 mm Each
10525191 74 mm Each
10459761 116 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10186730 Supplier BOLA Supplier No. A13005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Jars PFA, with screw cap

Translucent, non-porous, sturdy design, screw cap.

Specifications

Capacity 60 mL
Color Transparent
Sterility Non-sterile
Certifications/Compliance FDA
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Cylindrical
Fit for Purpose Certified Quality
Height (Metric) 47 mm
Closure Liner Unlined
Closure Size S52
Diameter (Metric) 50 mm
Closure Type Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.