missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Iron Wire Brush

Product Code. 10555221
Change view
Click to view available options
Length (Metric):
260 mm
480 mm
550 mm
1000 mm
Diameter (Metric) Bristle:
30 mm
63 mm
80 mm
For Use With (Application):
For flask
For test tubes
For tubes
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Bristle For Use With (Application) unitSize
10555221 1000 mm 30 mm For tubes Each
10585411 260 mm 30 mm For test tubes Each
10020821 550 mm 80 mm For flask Each
10192741 480 mm 63 mm For flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10555221 Supplier Bochem™ Supplier No. 12300
Only null left
Add to basket
Add to basket

Made with zincked iron wire. Bochem™ Iron Wire Brush can be used with flasks and test tubes.

  • Iron wire, zincked
  • Natural bristles
  • Used with flasks and test tubes
  • For cleaning flasks and bottles

Specifications

Product Type Brush
Diameter (Metric) Bristle 30 mm
For Use With (Application) For tubes
Length (Metric) 1000 mm
Length (Metric) Brush 150 mm
Material Iron Wire
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.