missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray

Product Code. 10727964 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
190 x 150 mm
210 x 110 mm
290 x 160 mm
350 x 250 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10727964 190 x 150 mm Each
10138611 210 x 110 mm Each
10740603 290 x 160 mm Each
10128611 350 x 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10727964 Supplier Buerkle™ Supplier No. 42302071
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray offers a good view and safe closure at the same time.

  • Lid gives a good view
  • Safe closure
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 190 x 150 mm
Color Clear
Length (Metric) 190 mm
Material Polystyrene
Type Instrument Tray Lid
Width (Metric) 150 mm
For Use With For 700 mL Instrument Tray
Shape Rectangular
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.