missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Insect (Drosophila) Breeding Conical Container

Description
- Bottom part of container made of either polystyrene or polypropylene
- Compatible with gas-permeable ceaprene stopper made of water-repellent material
Specifications
Specifications
| Bottom Shape | Conical |
| Capacity (Metric) | 68 mL |
| Diameter (Metric) Outer | 36 mm |
| For Use With (Application) | Cultivation of Drosophila melanogaster |
| Height (Metric) | 82 mm |
| Material | Polystyrene |
| Type | Drosophila Breeding Container |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?