missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i5300 Industrial Label Printer Kit UK with Workstation LAB Suite

Product Code. 17394273
Change view
Click to view available options
Resolution:
300 dpi
600 dpi
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Resolution unitSize
17394273 300 dpi -
17469102 600 dpi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17394273 Supplier Brady™ Supplier No. I5300CUKLAB

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.

The i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.

  • Prints small fonts with precision
  • Requires no calibration and no heat or speed setting adjustments
  • 20 second material changeovers, works with 5.1 to 101.6 mm label widths
  • 178 mm color touchscreen and built-in auto cutter
  • Solid construction with all metal frame
  • Intuitive and easy to operate
  • Includes UK power cord and Brady™ Workstation LAB Suite

Specifications

Display Type Color LCD Touchscreen
Print Technology Direct Thermal, Thermal Transfer
Width (English) 11 in.
Width (Metric) 284.5 mm
Height (English) 11 in.
Height (Metric) 279.4 mm
Depth (English) 16 in.
Depth (Metric) 401 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes i5300 Industrial Printer, Brady™ WorkStation Laboratory Identification Suite, UK Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with Videos and 3rd Party Windows™ Driver
Languages Indonesian, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Japanese, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Spanish, Turkish
Memory 512 MB RAM, 195 MB IFFS
Model i5300
Print Speed 254 mm/s
Resolution 300 dpi
Connector Types Cabled, Ethernet, USB 2.0, USB Host
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016
Temperature Range (Metric) 10°C to 40°C
Weight (English) 33 lb.
Weight (Metric) 15 kg
For Use With (Application) Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification
Warranty 2 Year
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.