missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i5300 Industrial Label Printer Kit UK with Wi-Fi and Workstation LAB Suite

Product Code. 17479102
Click to view available options
Resolution:
300 dpi
600 dpi
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17479102

Brand: Brady™ 310859

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.

Print reliable labels with the Brady™ M611 Label Printer. Design any complex label in the field with a phone- once our Express app is installed, you can easily design complex labels with 1D and 2D codes and barcodes, serialize, use an extensive image library, include text or time stamps, and even import data from the cloud.

The M611 Printer is able to resist extreme temperatures, fire, chemicals, solvents, fuels, moisture or dirt. Its materials are designed to stay attached and remain legible in challenging conditions.

  • Wi-Fi connectivity allows you to get data more easily from a variety of sources
  • Fast printing up to 33.8 mm/s
  • AC Adaptor, rechargeable battery
  • Color LCD touchscreen display
  • 2 year warranty
  • Includes UK power cord and Brady™ Workstation Product & Wire Identification Suite

Specifications

Display Type Color LCD Touchscreen
Print Technology Direct Thermal, Thermal Transfer
Width (English) 11 in.
Width (Metric) 284.5 mm
Height (English) 11 in.
Height (Metric) 279.4 mm
Depth (English) 16 in.
Depth (Metric) 401 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes i5300 Industrial Printer, Brady™ WorkStation Laboratory Identification Suite, UK Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with Videos and 3rd Party Windows™ Driver
Languages Indonesian, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Japanese, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Spanish, Turkish
Memory 512 MB RAM, 195 MB IFFS
Model i5300
Print Speed 254 mm/s
Resolution 600 dpi
Connector Types Cabled, Ethernet, USB 2.0, USB Host
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016
Temperature Range (Metric) 10°C to 40°C
Weight (English) 33 lb.
Weight (Metric) 15 kg
For Use With (Application) Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification
Warranty 2 Year
Voltage 110/240 V
Alternate Part Number I5300-600WF-UK-LAB
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.