Learn More
Brady™ i5300 Industrial Label Printer Kit UK with Wi-Fi and Workstation LAB Suite
Description
Print reliable labels with the Brady™ M611 Label Printer. Design any complex label in the field with a phone- once our Express app is installed, you can easily design complex labels with 1D and 2D codes and barcodes, serialize, use an extensive image library, include text or time stamps, and even import data from the cloud.
The M611 Printer is able to resist extreme temperatures, fire, chemicals, solvents, fuels, moisture or dirt. Its materials are designed to stay attached and remain legible in challenging conditions.
- Wi-Fi connectivity allows you to get data more easily from a variety of sources
- Fast printing up to 33.8 mm/s
- AC Adaptor, rechargeable battery
- Color LCD touchscreen display
- 2 year warranty
- Includes UK power cord and Brady™ Workstation Product & Wire Identification Suite
Specifications
Specifications
| Display Type | Color LCD Touchscreen |
| Print Technology | Direct Thermal, Thermal Transfer |
| Width (English) | 11 in. |
| Width (Metric) | 284.5 mm |
| Height (English) | 11 in. |
| Height (Metric) | 279.4 mm |
| Depth (English) | 16 in. |
| Depth (Metric) | 401 mm |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.