missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Columns

Product Code. 10067244 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
125 mm
150 mm
200 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
2.4 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Preparative Column, Standard
Unit Size:
Each
Pack of 4
49 product options available for selection
Product selection table with 49 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Column Format unitSize
10067244 50 mm 4 mm 3 μm Analytical Column Each
10662674 50 mm 2.1 mm 5 μm Analytical Column Each
10670136 50 mm 3 mm 5 μm Analytical Column Each
16308586 250 mm 10 mm 5 μm Preparative Column, Standard Each
10079192 50 mm 4.6 mm 5 μm Analytical Column Each
10203423 100 mm 2.1 mm 5 μm Analytical Column Each
10488004 100 mm 3 mm 5 μm Analytical Column Each
10610156 100 mm 4 mm 5 μm Analytical Column Each
10110513 100 mm 4.6 mm 5 μm Analytical Column Each
10389543 125 mm 3 mm 5 μm Analytical Column Each
11593041 125 mm 4.6 mm 3 μm Analytical Column Each
10097544 125 mm 4 mm 5 μm Analytical Column Each
10217423 125 mm 4.6 mm 5 μm Analytical Column Each
10484983 150 mm 2.1 mm 5 μm Analytical Column Each
10616185 150 mm 3 mm 5 μm Analytical Column Each
10403475 150 mm 4 mm 5 μm Analytical Column Each
10283703 150 mm 4.6 mm 5 μm Analytical Column Each
10438964 200 mm 4.6 mm 5 μm Analytical Column Each
10503425 250 mm 2.1 mm 5 μm Analytical Column Each
10494435 250 mm 3 mm 5 μm Analytical Column Each
10468054 250 mm 4 mm 5 μm Analytical Column Each
10344413 250 mm 4.6 mm 5 μm Analytical Column Each
10734414 10 mm 3 mm 3 μm Guard Cartridge, 4 Pk. Pack of 4
10350885 150 mm 4.6 mm 2.4 μm Analytical Column Each
10340885 150 mm 2.1 mm 2.4 μm Analytical Column Each
10075964 100 mm 4.6 mm 2.4 μm Analytical Column Each
10066694 100 mm 2.1 mm 2.4 μm Analytical Column Each
10279864 50 mm 4.6 mm 2.4 μm Analytical Column Each
10621416 50 mm 2.1 mm 2.4 μm Analytical Column Each
10100943 10 mm 4 mm 5 μm Guard Cartridge, 4 Pk. Pack of 4
10764047 10 mm 3 mm 5 μm Guard Cartridge, 4 Pk. Pack of 4
10601144 10 mm 2.1 mm 5 μm Guard Cartridge, 4 Pk. Pack of 4
10424983 10 mm 4 mm 3 μm Guard Cartridge, 4 Pk. Pack of 4
10455733 10 mm 2.1 mm 3 μm Guard Cartridge, 4 Pk. Pack of 4
11969098 10 mm 4 mm 2.4 μm Guard Cartridge, 4 Pk. Pack of 4
11919098 10 mm 2.1 mm 2.4 μm Guard Cartridge, 4 Pk. Pack of 4
10203183 150 mm 4.6 mm 3 μm Analytical Column Each
10027314 150 mm 4 mm 3 μm Analytical Column Each
10558025 150 mm 3 mm 3 μm Analytical Column Each
10099332 150 mm 2.1 mm 3 μm Analytical Column Each
10374183 100 mm 4.6 mm 3 μm Analytical Column Each
10723657 100 mm 4 mm 3 μm Analytical Column Each
10666604 100 mm 3 mm 3 μm Analytical Column Each
10243703 100 mm 2.1 mm 3 μm Analytical Column Each
10563225 50 mm 4.6 mm 3 μm Analytical Column Each
10478754 50 mm 3 mm 3 μm Analytical Column Each
10495163 50 mm 2.1 mm 3 μm Analytical Column Each
10511695 30 mm 2.1 mm 3 μm Analytical Column Each
10269864 30 mm 4.6 mm 2.4 μm Analytical Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 49 options available.
49 options
This item is not returnable. View return policy
Product Code. 10067244 Supplier Thermo Scientific™ Supplier No. 28103054030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • Original Hypersil columns from the manufacturer
  • Base deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
For Use With HPLC
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 9
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil BDS
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.