missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology

Product Code. 16089631 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16089631 11 12 pairs
16039631 6 12 pairs
16049631 7 12 pairs
16059631 8 12 pairs
16069631 9 12 pairs
16079631 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 16089631 Supplier Ansell Supplier No. 11542110
Only null left
Add to basket
Add to basket

Industrial Gloves features INTERCEPT Technology for a high level of protection of cut-resistance against lacerations.

  • High level of cut resistance
  • High dexterity
  • Comfortable and lightweight
  • Dirt masking design for extended use life
  • EN 407 Contact heat protection Level 1
  • Fiberglass free
  • Natural rubber latex free
  • Silicone Free
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 407, CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A7
Hand Specific
Latex Free Yes
Material Aramid Fiber, Stainless Steel Fiber, Spandex, Nitrile
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4X32F
For Use With (Application) Press shop operations, handling metal sheets and panels, metalworking, assembly, changing tools and dies, cutting glasses, fastening components
Glove Cuff Color Black
Glove Cuff Style Knit
Grip Design Ansell Grip Technology
Liner Material Aramid Fiber, Stainless Steel, Nylon, Spandex
Model 11542110
Quantity 12 Pairs/Polybag, 12 Polybags/Cs.
Series HyFlex™ 11-542
Length (English) 8.4 in.
Length (Metric) 21.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.