missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), Powder

Product Code. 10094503
Change view
Click to view available options
Quantity:
10 L
2 x 5 L
50 L
With Additives:
Glutamine
Glutamine, Non Essential Amino Acids (NEAA)
Without Additives:
No α-Thioglycerol
No Sodium Bicarbonate
None
Unit Size:
10 L
50 L
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity With Additives Without Additives unitSize
10094503 50 L Glutamine, Non Essential Amino Acids (NEAA) None 50 L
11511791 10 L Glutamine No α-Thioglycerol 10 L
10106543 50 L Glutamine, Non Essential Amino Acids (NEAA) No Sodium Bicarbonate 50 L
11978075 2 x 5 L Glutamine, Non Essential Amino Acids (NEAA) None Pack of 2
11551821 10 L Glutamine, Non Essential Amino Acids (NEAA) No Sodium Bicarbonate 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10094503 Supplier Cytiva Supplier No. SH30050.04

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.

TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type MEM/EBSS with L-glutamine, nonessential amino acids (NEAA)
Sterilization Method Non-sterile
With Additives Glutamine, Non Essential Amino Acids (NEAA)
Without Additives None
Quantity 50 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture
Description MEM/EBSS with L-Glutamine, Nonessential Amino Acids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.