missing translation for 'onlineSavingsMsg'
Learn More

BOLA HT Replacement Inner Parts

Product Code. 10043241
Change view
Click to view available options
Thread Size:
32
45
Diameter (Metric):
3 mm
3.2 mm
5 mm
6 mm
8 mm
9.5 mm
9.52 mm
12.7 mm
14 mm
16 mm
18 mm
18.01 mm
19.05 mm
20 mm
21 mm
22 mm
30 mm
32 mm
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Diameter (Metric) unitSize
10043241 45 8 mm Each
15583563 32 5 mm Each
10526132 32 9.52 mm Each
10554592 32 3 mm Each
10718442 32 9.5 mm Each
10718632 32 12.7 mm Each
10514402 32 14 mm Each
10013221 45 18.01 mm Each
15335077 45 19.05 mm Each
10766172 45 20 mm Each
10287211 45 3.2 mm Each
10689021 45 6 mm Each
10093261 45 14 mm Each
10309141 45 16 mm Each
10477137 45 18 mm Each
10003281 45 21 mm Each
10174631 45 22 mm Each
10033511 45 30 mm Each
10227551 45 32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10043241 Supplier BOLA Supplier No. D64232
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HT Replacement Inner Parts inner parts made of PPS and PTFE max. temperature 250°C

Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium). Good chemical resistance, the medium is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 8 mm
Autoclavable Autoclavable
Thread Size 45
Color White
Flexibility Rigid
Max. Operating Temperature (English) 482°F
Max. Operating Temperature (Metric) 250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.