missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA HT Laboratory Screw Joints
Description
Black screw cap made of PPS, inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium). Good chemical resistance, the medium is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 25.4 mm |
| Autoclavable | Autoclavable |
| Thread Size | 45 in. |
| Includes | White |
| Flexibility | Rigid |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?