missing translation for 'onlineSavingsMsg'
Learn More

HUBER Hose for Cooling Water

Product Code. 10769253
Change view
Click to view available options
For Use With (Equipment):
Cooling Water PZ-90-1-G1
Cooling Water PZ-90-1-G1/2
Cooling Water PZ-90-1-G3/4
Cooling Water PZ-90-1.5-G1
Cooling Water PZ-90-1.5-G1/2
Cooling Water PZ-90-1.5-G3/4
Cooling Water PZ-90-2-G1
Cooling Water PZ-90-2-G1/2
Cooling Water PZ-90-2-G3/4
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10769253 Cooling Water PZ-90-1.5-G1 Each
10512923 Cooling Water PZ-90-1.5-G3/4 Each
10555413 Cooling Water PZ-90-1.5-G1/2 Each
10684653 Cooling Water PZ-90-1-G1 Each
10623903 Cooling Water PZ-90-1-G1/2 Each
10339382 Cooling Water PZ-90-1-G3/4 Each
10399232 Cooling Water PZ-90-2-G1/2 Each
10655413 Cooling Water PZ-90-2-G1 Each
10013752 Cooling Water PZ-90-2-G3/4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10769253 Supplier HUBER Supplier No. 16858
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Braided hose

  • Braided hose
  • Min. temp.: -20°C
  • Max. temp.: 90°C

Specifications

For Use With (Equipment) Cooling Water PZ-90-1.5-G1
Temperature Range -20°C to +90°C
Type Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.