missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Holder Clamp for Fiber Optic Light Guides or LED Ring Lights

Product Code. 15703032 Shop All Schott Products
Change view
Click to view available options
For Use With (Equipment):
Annular Ringlights (58 mm and 66 mm dia.) and Focusing Lens for Flexible Lightguide (8 mm dia.)
Flexible Lightguides 8 mm or 9mm dia.
Flexible Lightguides up to 5 mm dia.
Focusing Lens for Flexible Lightguides up to 5 mm dia.
VisiLED Brightfield Ringlights
VisiLED Darkfield Ringlight S40-10D
Unit Size:
1 unit
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
15703032 Flexible Lightguides 8 mm or 9mm dia. 1 unit
15793022 Flexible Lightguides up to 5 mm dia. 1 unit
10074540 Annular Ringlights (58 mm and 66 mm dia.) and Focusing Lens for Flexible Lightguide (8 mm dia.) Each
15713032 Focusing Lens for Flexible Lightguides up to 5 mm dia. 1 unit
15733042 VisiLED Brightfield Ringlights 1 unit
15743042 VisiLED Darkfield Ringlight S40-10D 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15703032 Supplier SCHOTT AG Lighting and Imaging™ Supplier No. 158335
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Holder Clamp to position fiber optic light guides or LED Ring Lights precisely. For use with an articulating arm (158345) and base (158 340).

  • Holder clamp to position fiber optic flexible light guides or Ring Lights precisely.
  • 1 x M6 hole.
  • Articulating arm and base available separately.
  • Holders for different size light guides and focusing lenses.

Specifications

Type Holder Clamp
Diameter (English) 0.3 to 0.4 in.
Diameter (Metric) 8 to 9 mm
Dimensions (L x W x H) 40 x 18 x 11 mm
For Use With (Application) Stereo Microscopy Illumination
For Use With (Equipment) Flexible Lightguides 8 mm or 9mm dia.
Includes 1 M6 hole
Required Accessories Articulating arm 158 345 and optional a base 158 340
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.