missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Glass Plates for Vertical Electrophoresis Units

Product Code. 10193412
Change view
Click to view available options
Dimensions (L x W):
18 x 8cm
18 x 24cm
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10193412 18 x 8cm Pack of 2
10630796 18 x 24cm Pack of 2
12014867 18 x 24cm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10193412 Supplier Hoefer™ Supplier No. SE6402
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass plates for vertical electrophoresis units

  • For use with Hoefer SE600 and SE400 Series Vertical Electrophoresis Units
  • Storage temperature: +15°C to +30°C

Specifications

For Use With (Equipment) SE 600, SE 400 Series Vertical Electrophoresis System
Type Glass Plate
Material Glass
Dimensions (L x W) 18 x 8cm
Width (English) 3.14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.