missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Each lot is tested for ribonuclease contamination to ensure success in your application
- High purity: >98% triphosphate
Specifications
Specifications
| Format | Liquid |
| Description | Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity. |
| pH | 7.5 |
| Product Type | UTP, 100 mM solution |
| Concentration | 100 mM |
| Purity | ≥98% triphosphate |
| Quantity | 25 μmol |
| Color | Colorless |
| For Use With (Application) | in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?