missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ High Gain Horns

Product Code. 10123304
Change view
Click to view available options
Volume Range (Metric):
50 mL to 1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) unitSize
10123304 50 mL to 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10123304 Supplier Branson Ultrasonics™ Supplier No. 101147044
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type High Gain Horns
Volume Range (Metric) 50 mL to 1 L
Diameter (Metric) Tip 25.4 mm
Intensity Low
Packaging Quantity 1 Ea.
Tip Style Solid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.