missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ High Density Polyethylene Medium Mouth Bottles
Description
- Multi-purpose bottles for laboratories and industry
- Embossed contents scale
- Easy to fill and clean, leak-proof
- PP screw closure
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Natural |
| Diameter (Metric) Inner Neck | 24 mm |
| For Use With (Application) | Packaging, Sending Samples, Transport, Mailing and Storage |
| Material | HDPE |
| No. per Case | 10/Cs. |
| No. per Pack | 1 Ea. |
| Packaging | Bottle |
| Quantity | 1 Ea. |
| Closure Included | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?