missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial B Rotary Evaporator with Glassware Set
Shop All Heidolph Instruments ProductsDescription
- Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
- Receiver cassettes protect against threat of glassware breakage
- Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
- Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
- Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
- Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:
- Metal frame and safety glass guard hood covering the bath
- High-impact PMMA door covering the glassware assembly
- High-impact PMMA latching doors which cover the receiving flask cassettes
Specifications
Specifications
| Speed | 6 to 160 rpm |
| Temperature Range (Metric) | 20°C to 180°C |
| Display | 7 in. touchpanel |
| For Use With (Application) | Low-boiling solvents - cooling by dry-ice |
| Includes | 1 20 L evaporating flask and (2) 10 L receiving flasks |
| Glassware Assembly Type | Set KC |
| IP Rating | IP20 |
| Temperature Accuracy | ±1°C |
| Heating Capacity (Metric) | 4000 W |
| Type | Glassware Assembly Rotary Evaporator |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?