missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Heating Unit with Relays
Description
- Hotplates are made of smoothly finished cast-iron with central expansion recesses. All parts of the housing are constructed from high-grade, stainless steel. Each unit has a screw-in fitting for a supporting retort rod. Designed for continuous operation.
- Regulation of Model SGR
- Each unit has an additional electronic relay and a 3-pole diode output bushing (extra-low voltage) for the contact thermometer (however this is not conditional). If used the regulation via contact thermometer takes automatic precedence. Otherwise model SGR functions as model SG, with variable regulation
Specifications
Specifications
| Temperature (Metric) | 500°C |
| Weight (Metric) | 15.4 kg |
| Wattage | 3000 W |
| Frequency | 50/60 Hz |
| Includes | Electronic Relay |
| Voltage | 230 V |
| Type | Hotplate |
| Dimensions (L x W x H) | 1055 x 210 x 160 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?