missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Heating Unit

Product Code. 10086381
Click to view available options
Dimensions (L x W x H):
180 x 210 x 160 mm
355 x 210 x 160 mm
530 x 210 x 160 mm
705 x 210 x 160 mm
880 x 210 x 160 mm
1055 x 210 x 160 mm
No. of Positions:
1
2
3
4
5
6
Wattage:
500 W
1000 W
1500 W
2000 W
2500 W
3000 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10086381

Brand: Gestigkeit Harry SG1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Each SG hotplate is equipped with an output controller allowing variable adjustment of the heating output from 10 to 100%.

  • Series and supporting rod hot plates
  • Smoothly finished, cast-iron, hot plate with concave central expansion recess for warp free operation. All housing parts are constructed from stainless steel and each unit has a screw-on fitting for a supporting rod.
  • The appliances have been specifically designed for non-stop use.
  • Regulation of model
    • Each unit has a heating output controller that enables a variable adjustment between 10 to 100%.

Specifications

Body Material Stainless Steel
Top Plate Material Cast Steel
Temperature (Metric) 500°C
Weight (Metric) 2.8 kg
Wattage 500 W
Frequency 50/60 Hz
No. of Positions 1
Voltage 230 V
Type Hotplate
Dimensions (L x W x H) 180 x 210 x 160 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.