missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ ZoneDispo Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 10003992
Click to view available options
Capacity (Metric):
100 ml
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 10003992

Brand: Buerkle™ 53934420

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The ZoneDispo Disposable Sampler all-layer sampler is used in sampling to collect a representative all-layer sample from three different layers. Suitable for free-flowing powders and small-grain granulates. The collected sample can be secured and transported in the closed sampler.

  • HDPE
  • Diameter: 21 mm
  • Cleanroom manufactured
  • Individually packaged
  • Optionally sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disposable Slot Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 100 ml
Disposable Single-use
Sterility Non-sterile
No. of Chambers 3
Certifications/Compliance EU food requirements and FDA regulations
Diameter (Metric) 25 mm
Diameter (Metric) Outer 25 mm
Length (Metric) 500 mm
Width (Metric) 24.89 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.