missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Wide Neck Bottle with Tamper Evident Cap
Description
- Includes tamper-evident cap
- Cap has a safety ring that is secured when the cap is screwed on
- Opening the bottle breaks safety ring
- Suitable for foodstuff
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Diameter (Metric) Outer Neck | 30mm |
| For Use With (Application) | Foodstuff |
| Includes | Tamper evident cap |
| Material | HDPE |
| Neck ID (Metric) | 30mm |
| Product Line | Bottle |
| Closure Color | Black |
| Mouth | Wide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?