missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Round Bottle Series 301 with Stopper, Ecru

Product Code. 17808107
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
1000 mL
2000 mL
3000 mL
Diameter (Metric) Inner Neck:
14 mm
18 mm
28 mm
32 mm
Unit Size:
Each
Pack of 20
Pack of 3200
Pack of 4
Pack of 850
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Inner Neck unitSize
17808107 10 mL 14 mm Pack of 3200
17858097 50 mL 18 mm Pack of 850
10437271 100 mL 18 mm Pack of 20
10477841 1000 mL 28 mm Pack of 4
10219531 2000 mL 28 mm Each
10026061 3000 mL 32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17808107 Supplier Kautex™ Supplier No. 2000770500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use the versatile Kautex™ LDPE Narrow Neck Round Bottle with Stopper, Ecru, for item packaging, sending samples, and transporting, mailing and storage.

  • Stoppers packed in polybag
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Ecru
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Color Ecru
Diameter (Metric) Inner Neck 14 mm
Material LDPE
No. per Case 3200/Cs.
Closure Included Yes
Shape Round
Height (Metric) 46.5 mm
Product Type Bottle
Closure Size 14 mm
Diameter (Metric) 26 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.