missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

Product Code. 10104082
Change view
Click to view available options
Volume (Metric):
0.5 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10104082 0.5 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10104082 Supplier Hamilton™ Supplier No. 86257

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Plunger), Tungsten (Barrel)
Needle Gauge 32 G
Diameter (English) Inner 0.0041 in.
Diameter (English) Inner Needle 0.0041 in.
Diameter (Metric) Inner Needle 0.104 mm
Diameter (English) Outer Needle 0.009 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.104 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.235 mm
For Use With (Application) Designed for use with mechanical micropositioners, microinjection systems and stereotaxic instruments, life science applications
Length (English) 4 in.
Length (English) Needle 3.94 in.
Length (Metric) 10.2 cm
Product Type Microliter Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7000.5KHOC
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 0.5 μL
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.