missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DAD Termination
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter AccuDil (DAD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers and features a side port connector.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Product Type | Gastight Syringe |
| Max. Pressure | 1000 psi |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | 68°F |
| Model | 1705 |
| Needle Point Number | No Needle Included |
| Quantity | Ea. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?