missing translation for 'onlineSavingsMsg'
Learn More

Sonics & Materials Half Wave Extender Probes

Product Code. 11773129
Change view
Click to view available options
Diameter (Metric) Tip:
13 mm
25 mm
Unit Size:
Each
Product Code. Diameter (Metric) Tip unitSize
11773129 13 mm Each
11754328 25 mm Each
2 options
This item is not returnable. View return policy

Product Code. 11773129

Brand: Sonics & Materials 6300410

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Recommended when working with tall, narrow vessels such as Erlenmeyer flasks

  • Screw into threaded end probes of identical diameter in place of the replaceable tip
  • Fabricated from titanium alloy, Ti-6Al-4V
  • Use a solid extender, not one with a replaceable tip, when processing samples containing organic solvents or low surface tension liquids
  • Available on special order with threaded ends to accept replaceable tips
  • Autoclavable

Specifications

Product Type Extender with Replaceable Tip
Diameter (English) Tip 0.5 in.
Diameter (Metric) Tip 13 mm
Material Titanium Alloy
For Use With (Equipment) Threaded End Probe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.