missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Graduated Narrow Neck Polypropylene Bottle
Description
- Autoclavable, graduated, heavy walled bottle.
- Ideal for transporting toxic waste waters, boiler feed water etc., back to laboratory for analysis as samples can be secured using shoulder and cap tag to avoid sample contamination in transit.
- Conforms to DIN 13316 and 168.
- Remove cap before autoclaving.
- SUITABLE FOR FOODSTUFF ACCORDING TO EC Regulation 10/2011
- MATERIAL: PP
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Translucent White |
| Material | Polypropylene |
| Packaging | Box |
| Quantity | 1 |
| Sterility | Non-sterile |
| Graduations | 20 mL |
| Certifications/Compliance | DIN 13316 and 168 |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?