missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Graduated Cylinder
BIOPHARMA

Product Code. 10787532
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
Unit Size:
Pack of 30
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10787532 10 mL Pack of 50
10440353 25 mL Pack of 30
10020981 100 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10787532 Supplier Kartell SpA Supplier No. 0107500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tall graduated cylinder made of polypropylene

Conforms to ISO 6706 - 1981 (E). Special polypropylene giving very high translucency. Autoclavable at 121°C for 20 min., or can be used for continuous work at 100°C. Permanent graduations are moulded in for reproducibility. No wetting. Chemically cleaner than glass. Chemically non- absorbant. Excellent chemical resistance. Pentagon base for added stability.

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Class Class B
Disposable Reusable
Graduations 2 mL
Autoclavable Autoclavable
Sterility Non-sterile
Base Type Pentagonal
Height (Metric) 14 cm
Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.