missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -54.0°C |
| Density | 1.1100g/mL |
| Boiling Point | 160.0°C to 161.0°C |
| Flash Point | 71°C |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Refractive Index | 1.4300 to 1.4340 |
| Quantity | 2.5 L |
| Beilstein | 17,104 |
| Merck Index | 15,4525 |
| Show More |
Safety and Handling
Product Identifier
- Glycidol
- Danger
- Acute toxicity Category 2
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- Serious eye damage/eye irritation Category 2
- Germ cell mutagenicity Category 2
- Reproductive toxicity Category 1B
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H350-May cause cancer.
- H360F-May damage fertility.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H330-Fatal if inhaled.
- H341-Suspected of causing genetic defects.
- H373-May cause damage to organs.
- H335-May cause respiratory irritation.
- H312-Harmful in contact with skin.
- H302-Harmful if swallowed.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P362-Take off contaminated clothing.
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?