missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Microscope Cover Slips, Glass

Product Code. 10563462
Change view
Click to view available options
Thickness (Metric):
0.17 ±0.01 mm
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
26 x 21 mm
40 x 24 mm
Quantity:
100/Pk., 1000/Cs.
50/Pk., 1000/Cs.
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Dimensions (L x W) Quantity unitSize
10563462 0.17 ±0.01 mm 18 x 18 mm 50/Pk., 1000/Cs. Pack of 100
10379201 0.17 ±0.01 mm 22 x 22 mm 50/Pk., 1000/Cs. -
10491322 0.17 ±0.01 mm 26 x 21 mm 100/Pk., 1000/Cs. Pack of 100
10165761 0.17 ±0.01 mm 40 x 24 mm 50/Pk., 1000/Cs. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10563462 Supplier Karl Hecht™ Supplier No. 41014509
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically and hydrolytically resistant borosilicate glass cover slips. Karl Hecht™ Microscope Cover Slips are superior, versatile, and square/rectangular in shape.

  • Highest hydrolytic resistance.
    • Hydrolytic class: 1.
  • Chemically resistant.
    • Alkali emission: approximately 15 to 24μg Na2O/g glass.
  • Suitable for fluorescent microscopy.
  • For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
  • Precisely cut, faultless.

Specifications

Shape Rectangle and Square
Material Borosilicate Glass
Thickness (Metric) 0.17 ±0.01 mm
Dimensions (L x W) 18 x 18 mm
For Use With (Equipment) Microscope slides
Quantity 50/Pk., 1000/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.