missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Glass Lined Stainless-Steel GC Tubing

Product Code. 10136864
Change view
Click to view available options
Overall Length (Metric):
30 cm
60 cm
90 cm
180 cm
Diameter (Metric) Inner:
0.3 mm
0.4 mm
0.5 mm
0.70 mm
0.75 mm
0.8 mm
1 mm
2 mm
4 mm
9.5 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner unitSize
10136864 30 cm 0.8 mm Each
15258993 180 cm 0.70 mm Each
15259003 90 cm 2 mm Each
15248993 90 cm 0.70 mm Each
15279003 60 cm 4 mm Each
15208993 180 cm 0.3 mm Each
15209003 60 cm 1 mm Each
15218993 30 cm 0.4 mm Each
15228993 90 cm 0.5 mm Each
15238993 180 cm 0.5 mm Each
15268993 90 cm 0.75 mm Each
15269003 180 cm 4 mm Each
15278993 60 cm 0.8 mm Each
15288993 30 cm 1 mm Each
15289003 60 cm 9.5 mm Each
15298983 60 cm 0.3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10136864 Supplier Trajan Scientific and Medical™ Supplier No. 0827352
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Exhibits resistance to the harshest of conditions and to strong acids and bases

  • Ideal for HPLC columns, particularly for biological matrices
  • Temperature stable up to 500°C

Specifications

For Use With HPLC Columns, Biological Matrices
Diameter (Metric) Inner 0.8 mm
Overall Length (Metric) 30 cm
Material Borosilicate Glass (Lining)
Max. Operating Temperature (Metric) Stable up to 500°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.