Learn More
Trajan Scientific and Medical™ Glass Lined Stainless-Steel GC Tubing
Description
- Ideal for HPLC columns, particularly for biological matrices
- Temperature stable up to 500°C
Specifications
Specifications
| For Use With | HPLC Columns, Biological Matrices |
| Type | Tubing |
| Diameter (Metric) Inner | 0.70 mm |
| Overall Length (Metric) | 180 cm |
| Material | Borosilicate Glass (Lining) |
| Max. Operating Temperature (Metric) | Stable up to 500°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.