missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Accessories for filter holders for sample preparation.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | 1225 sampling manifold |
| Material | Glass-filled Polypropylene |
| Sterility | Non-sterile |
| Type | Support Plate |
Safety and Handling
Product Identifier
- Carbol Fuchsin
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Germ cell mutagenicity Category 2
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H332-Harmful if inhaled.
- H341-Suspected of causing genetic defects.
- H351-Suspected of causing cancer.
- H373-May cause damage to organs.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contain: 4-[(4-Amino-m-tolyl)(4-iminocyclohexa-2,5- dien-1-ylidene)methyl]-o-toluidine monohydrochloride
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?