missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Glass Fiber Nylon Spatula

Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.

Brand:  Kartell™ 0059600

69.21 GBP valid until 2026-03-31
BEST PRICE on Promo! Use promo code "27994" to get your promotional price.


Product Code. 10245281

  • £108.00 / Pack of 10
Save Big on Labware
Use promo code 27994
View all promotions
Only null left
Estimated Shipment: 01-04-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.

  • General purpose spatulas with excellent chemical resistance
  • Scraper plus spoon or double scraper configuration
  • Autoclavable
  • Manufactured to DIN12890 standard
Specifications

Specifications

10 Pk.
Spoon
Red
For use in food and beverage industry, inexpensive general purpose spatulas
Glass Fiber Nylon
Autoclavable
1.5 mL
NSF/ANSI Standard 51, DIN 12890
13 to 17 mm
180 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.