missing translation for 'onlineSavingsMsg'
Learn More

HUBER Drain Hose, Pressureless, FKM-200-NW12

Product Code. 10120125
Change view
Click to view available options
Size:
NW 12 x 2 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10120125 NW 12 x 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10120125 Supplier HUBER Supplier No. 34322
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Drain hose, pressureless, FKM-200-NW12, 70 (+/-5) braided with woven glass fibre EC 9-68 natur

Specifications

Temperature Range -20°C to +200°C
Type Hose
Size NW 12 x 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.