missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Glass Crimp Top Vials, 12 x 32mm for 11mm Closure

Product Code. 12357059
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
White
Neck Style:
Crimp, Big Mouth Opening
Crimp, Standard Opening
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Marking Spot Neck Style unitSize
12357059 Amber White Crimp, Standard Opening Pack of 100
12347059 Clear White Crimp, Standard Opening Pack of 100
10025520 Clear No Crimp, Big Mouth Opening Pack of 100
12377059 Amber White Crimp, Big Mouth Opening Pack of 100
12367059 Clear White Crimp, Big Mouth Opening Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12357059 Supplier JG Finneran Associates™ Supplier No. 32011E1232A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in clear or amber glass, with a graduated marking spot, and/or with a wide mouth opening. JG Finneran Associates™ Glass Crimp Top Vials, 12 x 32mm for 11mm Closure are made of clear or amber type 1 Borosilicate glass for use with Poly Crimp™ or standard aluminum crimp seals.

  • Compatible with Poly Crimp™ Seals or standard aluminum crimp seals
  • Choose from clear or amber Type I borosilicate glass
  • Available with graduated marking spots, which facilitates filling vials to a desired level and viewing sample volumes
  • Available with 40% larger opening to prevent broken needles (due to increased target area)
  • Unique StepVial design precisely centers a limited volume insert for dependable use with Agilent and other autosamplers

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) Designed to work in Agilent and other autosamplers.
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Neck Style Crimp, Standard Opening
No. per Pack 100/Pk.
Closure Type Crimp Seal (Poly Crimp™ or Standard Aluminum)
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot White
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.