missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Centrifuge Tubes, Round Bottom
Description
- Round bottom.
- Graduated or ungraduated.
- Rimless.
- Thick-walled.
- AR™ soda glass, or Duran™ borosilicate.
Specifications
Specifications
| Capacity (Metric) | 25 to 30 mL |
| Material | Soda Lime Glass |
| For Use With | Centrifuge |
| No. per Pack | 100 |
| Length (Metric) | 100 mm |
| Bottom Shape | Round |
| Diameter (Metric) | 24 to 25 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?