missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Test Tube, Round Bottom, Rimless, Heavy Wall

Product Code. 10083691
Change view
Click to view available options
Diameter (Metric):
10.5 mm
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10083691 10.5 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10083691 Supplier Karl Hecht™ Supplier No. 42775015
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable, AR™ soda glass, round-bottom tubes. Karl Hecht™ Glass Test Tube, Round Bottom, Rimless, Heavy Wall can be centrifuged at speeds up to 4000rpm (tested with water).

  • Disposable.
  • AR™ soda glass construction.
  • Round bottom.
  • Rimless.
  • Heavy wall, 0.9 mm.
  • May be used in centrifuges at speeds up to 4000rpm (tested with water).

Specifications

Material Soda Lime Glass
For Use With Centrifuge
No. per Pack 100
Length (Metric) 80 mm
Bottom Shape Round
Diameter (Metric) 10.5 mm
Product Type Rimless Centrifuge Tube
Max. RCF 4000 rpm (water)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.