missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL Bellows
Description
Two screw caps made of PPS with GL thread and a PTFE/FKM gasket. Bellow with sharp folds made of PTFE. Bellow can be bent up to an angle of 120°, flexible and strainless connection.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Overall Length (Metric) | 104 mm |
| Thread Size | 25 |
| Color | White |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?