missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL Ball Valves

Product Code. 10237311
Change view
Click to view available options
Height (Metric):
65 mm
68 mm
74 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10237311 65 mm Each
10734433 68 mm Each
10194631 74 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10237311 Supplier BOLA Supplier No. E66420
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL Ball Valves Type: 2 way, straight bore, cap and grip made of PPS

  • Two-way valve with straight bore and two connections with GL thread or three-way valve with L-shaped bore and three connections with GL thread.
  • Ball-shaped stopcock plug for excellent tightness, free-moving stop valve.
  • Suitable for pressure up to max. 12 bar, or for vacuum. Universal chemical resistance, the flowing product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Overall Length (Metric) 80 mm
Width (Metric) 44 mm
Height (Metric) 65 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.