missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Genie Clip Plate
Description
- Stainless steel clip plate to secure tubes
- Choose to accommodate: 3 tubes (28 to 30 mm OD), 6 tubes (15 to 17 mm OD), or 12 microtubes
- Maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie or Incubator-Genie
- Maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie
Specifications
Specifications
| Holds | 6 x 15 to 17 mm dia. Test Tubes/Plate |
| Tube Size | 15 to 17 mm dia. |
| Product Type | Clip Plate |
| Material | Stainless Steel |
| Dimensions (L x W) | 14 x 7.6 cm (5.5 x 3 in.) |
| For Use With (Equipment) | Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie |
| No. of Positions | 6 |
| Packaging Quantity | 6 Clip Plates |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?