missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WLD Tec™ Gas Safety Adapter
Specifications
Specifications
| Product Type | Gas Adapter |
| For Use With (Equipment) | Flame 100, Gasprofi and Fuego Series |
| Length (Metric) | 0.5 m |
| Includes | DVGW Tubing (0.5 m) for Cartridges C 206, 190 g from Camping Gaz, Integrated Pressure Regulator 50 mbar, Shut-Off Valve |
| No. per Pack | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?