missing translation for 'onlineSavingsMsg'
Learn More

BOLA Gas Frits

Product Code. 10013481
Change view
Click to view available options
Connectors:
5 mm
7 mm
6 x 1 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connectors unitSize
10013481 6 x 1 mm Each
10388891 5 mm Each
10023481 7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10013481 Supplier BOLA Supplier No. N150328
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gas Frits made of microporous PTFE

  • Microporous PTFE with pore size 5 μm for steady sparkling of the flowing gas.
  • Suitable for scrubber bottles and columns with M 8x1 thread and for gas inlet tubes.

Specifications

Autoclavable Autoclavable
Connectors 6 x 1 mm
Disposable Reusable
Sample Volume 5 μL
Sterility Non-sterile
Length (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.